LED BA9S Base 6V 1.2W White

LED BA9S Base 6V 1.2W White

Order Code: ZT4980507S

£29.99 Inc VAT (20%)


Description

Schneider Electric LED BA9S BASE 6V 1.2W WHITE Push-Buttons & Pilot Lamps DL1CD0061

More like this
Specifications for LED BA9S Base 6V 1.2W White
  • Colour
    White
  • Diameter
    9mm
  • Length
    55mm
  • Cap
    BA9s
  • Nominal Current
    0.2 - 0.2mA
  • Voltage Type
    DC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome