Pushbutton Illum 1CO Spring Rtrn Proj 24V Green Push Ba 9S Bas

Pushbutton Illum 1CO Spring Rtrn Proj 24V Green Push Ba 9S Bas

Order Code: ZT4987896S

£109.99 Inc VAT (20%)


Description

Schneider Electric PUSHBUTTON ILLUM 1CO SPRING RTRN PROJ 24V GRN PUSH BA 9S BAS Push-Buttons & Pilot Lamps 9001K2L35LGGH13

Specifications for Pushbutton Illum 1CO Spring Rtrn Proj 24V Green Push Ba 9S Bas
  • Hole diameter
    31mm
  • Type of Electric Connection
    Screw connection
  • Head Colour
    Green
    Chrome
  • Type
    High
  • Number of Command Positions
    1
  • Construction Type Lens
    Round
  • Ingress Protection Rating
    IP66
  • Front Ring Material
    Metal
  • Supply Voltage
    24V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome