Actuator Key Operated 2 Position IP65

Actuator Key Operated 2 Position IP65

Order Code: ZT4977825S

£36.99 Inc VAT (20%)


Description

Eaton ACTUATOR KEY OPERATED 2 POSITION IP65 Control Circuit Devices & Accessories 38772

More like this
Specifications for Actuator Key Operated 2 Position IP65
  • Hole diameter
    16mm
  • Construction Type Lens
    Square
  • Colour
    Black
  • Housing Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome