VMPA1-MPM-Emm-8 Electronics Mod - 537988 Valve Accessories

VMPA1-MPM-Emm-8 Electronics Mod - 537988 Valve Accessories

Order Code: ZT5393686S

£99.99 Inc VAT (20%)


Description

Electronics Module Vmpa1-Mpm-Emm-8 for Valve Terminal Mpa-S with Modular Multi-Pin Plug Connection, for 8 Solenoid Coils. Max. Number of Valve Positions=4, Max. Number of Solenoid Coils=8, Nominal Breakaway Current Per Solenoid Coil=80 Ma Up to 25 MS, Nominal Current with Current Reduction=25 Ma After 25 MS, Corrosion Resistance Classification Crc= (* 1 - Low Corrosion Stress, * (When Installed)), Festo

Specifications for VMPA1-MPM-Emm-8 Electronics Mod - 537988 Valve Accessories
  • Material
    POM
  • Product Type
    Pneumatics and Vacuum
  • Width
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome