Pushbutton Maint Flush 1NO+1NC Black YEL BZL CP2-10Y-11

Pushbutton Maint Flush 1NO+1NC Black YEL BZL CP2-10Y-11

Order Code: ZT4998323S

£29.99 Inc VAT (20%)


Description

ABB PUSHBUTTON MAINT FLUSH 1NO+1NC BLK YEL BZL CP2-10Y-11 Compact Pushbuttons (1300001) 1SFA619101R1073

Specifications for Pushbutton Maint Flush 1NO+1NC Black YEL BZL CP2-10Y-11
  • Hole diameter
    22mm
  • Type of Electric Connection
    Screw connection
  • Ingress Protection Rating (IP Rating)
    IP67/IP69K
  • Type of Button
    Blinker light
  • Colour
    Black
    Yellow
  • Construction Type Lens
    G12
  • Material Front Ring
    Brown

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome