Pushbutton Maintained Flush 1NO Black BZL Yellow CP2-10Y-10

Pushbutton Maintained Flush 1NO Black BZL Yellow CP2-10Y-10

Order Code: ZT4997950S

£23.99 Inc VAT (20%)
£24.994% off


Description

ABB PUSHBUTTON MAINTAINED FLUSH 1NO BLK BZL YELLOW CP2-10Y-10 Compact Pushbuttons (1300001) 1SFA619101R1013

Specifications for Pushbutton Maintained Flush 1NO Black BZL Yellow CP2-10Y-10
  • Hole diameter
    22mm
  • Colour
    Black
    Yellow
  • Material Front Ring
    Brown
  • Type of Electric Connection
    Screw connection
  • Ingress Protection Rating (IP Rating)
    IP67/IP69K
  • Type of Button
    Blinker light
  • Construction Type Lens
    G12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome