Pushbutton Maintained Flush 2NO Black BZL Grey CP2-10U-20

Pushbutton Maintained Flush 2NO Black BZL Grey CP2-10U-20

Order Code: ZT4998271S

£26.99 Inc VAT (20%)
£27.993.5% off


Description

ABB PUSHBUTTON MAINTAINED FLUSH 2NO BLK BZL GREY CP2-10U-20 Compact Pushbuttons (1300001) 1SFA619101R1027

Specifications for Pushbutton Maintained Flush 2NO Black BZL Grey CP2-10U-20
  • Hole diameter
    22.0mm
  • Ingress Protection Rating (IP Rating)
    Real hair
  • Material Front Ring
    Plastic
  • Type of Electric Connection
    Screw connection
  • Type of Button
    Flat
  • Colour
    Black
    Grey
  • Construction Type Lens
    Round

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome