Fixed Temperature Switch 70°C G1/2 - NTB70CA

Fixed Temperature Switch 70°C G1/2 - NTB70CA

Order Code: ZT5432551S

£129.99 Inc VAT (20%)


Description

1/2" BSP Parallel Male, Vacuum, Pressure and Temperature Switch, NTB Series, Normally Open, Set Temperature 70┬░ Celsius, Maximum Working Temperature +120┬░C, Maximum Working Pressure 200 bar, Anodised Aluminium, Elettrotec

Specifications for Fixed Temperature Switch 70°C G1/2 - NTB70CA
  • Product Type
    Pneumatics and Vacuum
  • Material
    Anodised Aluminium
  • Type
    Fixed Temperature Switch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome