Fixed Temperature Switch 80°C G1/2 - NTB80CA

Fixed Temperature Switch 80°C G1/2 - NTB80CA

Order Code: ZT5432616S

£133.99 Inc VAT (20%)
£139.994% off


Description

1/2" BSP Parallel Male, Vacuum, Pressure and Temperature Switch, NTB Series, Normally Open, Set Temperature 80┬░ Celsius, Maximum Working Temperature +120┬░C, Maximum Working Pressure 200 bar, Anodised Aluminium, Elettrotec

Specifications for Fixed Temperature Switch 80°C G1/2 - NTB80CA
  • Material
    Anodised Aluminium
  • Product Type
    Pneumatics and Vacuum
  • Type
    Fixed Temperature Switch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome