Extension Lead, 4-Gang, 2m Lead
0
1

Extension Lead, 4-Gang, 2m Lead

Order Code: ZT1071469XCopy

£5.99 Inc VAT (20%)
£6.193% off


Description

Make the most of your mains sockets with a UK mains power extension lead with multiple sockets. Manufactured to BS standards to ensure electrical safety and give you peace of mind.

Features and Benefits
• Ample cable lengths available
• Keyhole-style wall mount holes on the rear
• Available in 4-way gangs to 6-way gangs
• Surge protection

Standards
• BS1362

See full description
Specifications for Extension Lead, 4-Gang, 2m Lead
  • Amp Rating
    13A
  • Colour
    White
  • Number of Sockets
    4
  • Lead Length
    2m
Product Reviews -
4 years ago
Good buy worth the money

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome