T100CR Compact Rechargeable Lamp

T100CR Compact Rechargeable Lamp

Order Code: ZT5359782S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%


Description

TheLighthouse T100CR Compact Rechargeable Lampprovides up to 1, 000 lumens of super bright white light, as well as 100%, 50%, and 25% light modes to suit your needs.Designed with durable materials, the lamp can withstand heavy usage, bumps, and drops, making it an essential addition to any working environment.Its180-degree tilting stand is fitted with a strong magnet, which allows you to attach it to any magnetic metal surface for a versatile static work light.Additionally, the lamp features a 2500mAh Li-ion battery which can last for up to 12 hours, depending on the function you select.So whether you require light for general use or are working in a workshop or garage, the T1000CR is sure to provide the brightness you require for the task at hand.Supplied with aUSB-C Charging Lead.Specifications:Brightness: 1, 000/500/250/300 lumens.LED Power: 10W/3W.Beam Distance: 100m.LED Colour: 6, 500K.Light Source: SMD LED.Battery:Rechargeable 3.7V 2500mAh Li-ion.Max. Run Time: 12 hours.Charge Time: Approx. 3.5 hours.Impact Resistant: IK08.Water Resistant: IP65.Dimensions: 90 x 72 x 40mm.Weight: 115g.

See full description
Specifications for T100CR Compact Rechargeable Lamp
  • Battery Type
    Rechargeable
  • Light Type
    Lamp
  • Weight
    115g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome