Klippon Connect Terminal Block WPO 4

Klippon Connect Terminal Block WPO 4

Order Code: ZT1197180X

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.495%
10 +£26.9910%



Description unavailable

Specifications for Klippon Connect Terminal Block WPO 4
  • Height
    60mm
  • Model Series
    Klippon Connect
  • Material
    Wemid
  • Termination Method
    Screw
  • No. of Levels
    1
  • Operating Temperature Range
    50 to 120°C
  • MFR Part No.
    1036000000
  • Colour
    Dark Beige
  • Voltage Rating
    250V
  • Compatible Wire Size Range
    12 to 26 AWG

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome