Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Time Delay Relays
RE17RAMU, TMRFNCA-AT1C/O24V AC/DC 240V ac
By Schneider Electric
Order Code:
ZT1122461X
£36.99
Inc VAT (20%)
£42.99
13.5% off
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
36.99
https://www.zoro.co.uk/shop/electrical-and-lighting/time-delay-relays/re17ramu-tmrfnca-at1c-o24v-ac-dc-240v-ac/p/ZT1122461X
Add to quotation
View all Time Delay Relays
Description unavailable
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for RE17RAMU, TMRFNCA-AT1C/O24V AC/DC 240V ac
Product Type
TMRFNCA-AT1C/O24V ac/DC
Type
TMRFNCA-AT1C
Width
17.5mm
Depth
72mm
Height
90mm