200 R Rechargeable LED Work Pen Light SCG035127

200 R Rechargeable LED Work Pen Light SCG035127

Order Code: ZT2658684S

£30.99 Inc VAT (20%)


Description

SCANGRIP Rechargeable LED Work Pen Light with dimmer function and built-in magnets for extremely powerful illumination, both from the lamp head (up to 200 lumen) and precision top light (150 lumen). A side switch ensures easy single-handed on/off operation. It also features a stepless dimmer function ranging from 10% to 100% enabling you to easily adjust the light output and only use the light necessary for the specific job. Manufactured from a durable aluminium construction with a comfortable grip, the design is slim and compact allowing access in the most inaccessible places. It is supplied with built-in magnets for suspension or storage, both in the clip and at the bottom of the penlight. This gives you increased flexibility as you can easily position the light for hands free operation. The LED pencil light is easily rechargeable via the supplied USB cable, the charging indicator at the front shows charging status. Complete with pocket clip. Suitable for all kinds of work tasks at the auto workshop, construction site or other demanding working environments. Specifications Luminous Flux, Max./Min. 200/20 Lumen. Illumice, Max. (Lux@0,5m) 400. Beam Angle Main 105. Length 172mm. Power Source Rechargeable Battery. Net Weight 0.05kg.

See full description
Specifications for 200 R Rechargeable LED Work Pen Light SCG035127
  • Battery Type
    Rechargeable
  • Type
    Pen Style
  • Light Type
    Pen Style

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome