LED Flashlight

Order Code: ZT3113490S

£74.99 Inc VAT (20%)
£79.996% off


Description

The Wiha LED Flashlight provides two lighting levels, allowing you to adjust the flashlight to specific light conditions, thus improving your field of vision. It also features a laser, can be used to position drill holes on the ceiling, and a UV light. Suitable for technical inspections. A delayed switch-on interval of 2 seconds prevents the laser being activated accidentally. The lamp head also swivels into a L-shape, enabling the user to point the light source in the direction required for the task at hand. A practical retaining clip and the magnetic positioning mechanism free your hands for other tasks. Thanks to the integrated magnets, this flashlight can also be positioned as required in most electrical enclosures. Specifications: LED Output: 100 - 310 Lumens. UV Output: 390 - 400 nm. Laser: Class 2. Power: 3 x AAA Batteries (supplied) Weight: 252g.

See full description
Specifications for LED Flashlight
  • Battery Type
    AAA Cell
  • Max. Output
    YesLumens
  • Battery Supplied
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome