5SC2200IRTBS Uninterruptible Power Supply (Ups) Line-Interactive 2.2 kVA 1980 W 9 Ac Outlet (S)

5SC2200IRTBS Uninterruptible Power Supply (Ups) Line-Interactive 2.2 kVA 1980 W 9 Ac Outlet (S)

Order Code: ZT3460160S

£1,099.99 Inc VAT (20%)
£1,199.998% off


Description

Eaton 5SC2200IRTBS. UPS topology: Line-Interactive, Output power capacity: 2.2 kVA, Output power: 1980 W. AC outlet types: C13 coupler, C19 coupler, Power plug: C20 coupler, AC outlets quantity: 9 AC outlet (s) Battery technology: Sealed Lead Acid (VRLA) , Battery capacity: 9 Ah, Battery voltage: 12 V. Form factor: Rackmount/Tower, Product colour: Black, Cable length: 1.8 m. Width: 522 mm, Depth: 441 mm, Height: 86.2 mm

Specifications for 5SC2200IRTBS Uninterruptible Power Supply (Ups) Line-Interactive 2.2 kVA 1980 W 9 Ac Outlet (S)
  • Depth
    441mm
  • Width
    522mm
  • Colour
    Black
  • Height
    86.2mm
  • Product Type
    UPS Power Supplies

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome