Plate Switch 1 Gang 2 Way SP 10A x White

Plate Switch 1 Gang 2 Way SP 10A x White

Order Code: ZT5048646S

£2.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.190%
20 - 49£2.104%
50 - 99£2.018%
100 - 199£1.9312%
200 +£1.8416%


Description

Electrium PLATE SWITCH 1 GANG 2 WAY SP 10AX WHITE 10AX & 6A Switches D1020NR

Specifications for Plate Switch 1 Gang 2 Way SP 10A x White
  • Minimum Depth of Back Box
    16mm
  • Mounting Method
    Sendzimir galvanized
  • Connection Type
    Rotating current
  • IP Rating
    IP2X
  • Type of Fastening
    Natural stone
  • Height
    86mm
  • Material
    Plastic
  • Width
    86mm
  • Voltage
    250V
  • Assembly
    Basic unit
  • Type of Lighting
    LED replaceable
  • Wiring System
    2-pole switch
  • Number of Gangs
    1
  • Amperage Rating
    10A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome