Specifications for Plate Switch 2 Gang 2 Way Wide Rockers 10A x White
  • Voltage
    250V
  • Material
    Brown
  • Width
    85mm
  • Type of Fastening
    Natural stone
  • Height
    85mm
  • Minimum Depth of Back Box
    16mm
  • Connection Type
    Rotating current
  • Mounting Method
    Sendzimir galvanized
  • IP Rating
    Closing cap
  • Type of Lighting
    Digital-cable
  • Assembly
    Spanned
  • Number of Gangs
    2
  • Surface Protection
    E10
  • Amperage Rating
    10A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome