Specifications for Plate Switch 3 Gang 2 Way Round Edge 10A x Black Nickel
  • Height
    85mm
  • Type of Fastening
    Screw mounting
  • Material
    Metal
  • Colour
    Black
  • IP Rating
    IP2X
  • Connection Type
    Screwed terminal
  • Mounting Method
    Flush mounted
  • Voltage
    250V
  • Minimum Depth of Back Box
    16mm
  • Finish
    Glossy
  • Width
    85mm
  • Wiring System
    Two-way switch
  • Assembly
    Basic unit
  • Amperage Rating
    10A
  • Method of Operation
    Rocker
  • Number of Gangs
    3
  • Type of Lighting
    LED replaceable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome