Quantity | Price | Discount |
---|---|---|
1 - 4 | £18.99 | 0% |
5 - 9 | £18.23 | 4% |
10 - 19 | £17.47 | 8% |
20 + | £16.71 | 12% |
Two-gang dual earthswitch sockets.
Features and Benefits:
-Impact resistant steel housing with an Aluminium scratch resistant finish
-3-pin operated safety shutter on all sockets
Typical Applications:
-Factories
-Workshops
-Plant rooms
-Warehouses
-Schools and hospitals
-Ideal around the home in garages and sheds
Product Name | Price |
---|
Double Socket, with Dual Earth Switch, 13A, Brushed Chrome | Aluminium,Steel | 30 mm | --- | 84 mm | Grey | £25.99Inc VAT£30.9916% off Get it in 11-13 days | |
Double Socket, with Dual Earth Switch, 13A, Stainless Steel | Aluminium,Steel | 76 mm | --- | 68 mm | Grey | £18.99Inc VAT£21.9913.5% off Minimum order quantity: 5. Get it in 11-13 days | |
Double Socket, with Dual Earth Switches, Lustrous Black | Steel | 86 mm | 30 mm | 146 mm | Black | £61.99Inc VATGet it in 11-13 days | |
Double Socket, with Dual Earth Switches, Polished Brass | Steel | 86 mm | 30 mm | 146 mm | Gold | £74.99Inc VATGet it in 11-13 days | |
Double Socket, with Dual Earth Switches, Brushed Stainless Steel | Steel | 86 mm | 30 mm | 146 mm | Silver | £51.99Inc VATGet it by Fri, 11th Apr | |
Double Socket, with Dual Earth Switches, Polished Chrome | Steel | 86 mm | 30 mm | 146 mm | Silver | £89.99Inc VATGet it in 11-13 days |
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy