Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws Torx Driver Head
M3x4 TORX Cap Screw Low A2 (GR-50)
By Qualfast
Order Code:
ZT3753260S
£0.11
each
Inc VAT (20%)
£110.00 minimum order value
£0.13
15% off
Add to basket
Minimum order quantity: 1000.
Get it in
6-9
weeks
Available
GBP
110.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-torx-driver-head/m3x4-torx-cap-screw-low-a2-gr-50/p/ZT3753260S
Add to quotation
View all Cap Screws Torx Driver Head
Description
Thread - Metric
Material - Stainless Steel A2
Class 50
DIN 7984
ISO 14580
See full description
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for M3x4 TORX Cap Screw Low A2 (GR-50)
Material
Stainless Steel
Thread
Metric
Head Drive Size
2.0mm Hex socket
Head Shape
Low Cylindrical
Thread Size
M3
Length
4mm
Head Diameter
5.5mm
Grade
50
Standards Met
ISO 14580
NEN 1601
Drive Features
TX
Head Depth
2.0mm
Driving Features
TX
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome