50x25.4x1.5mm Disc Spring Washer - Steel (50 CR V4) - Phosphated
0
1
2

50x25.4x1.5mm Disc Spring Washer - Steel (50 CR V4) - Phosphated

Order Code: ZT3307290S

£0.53each Inc VAT (20%)
£5.30 minimum order value
QuantityPriceDiscount
1 - 49£0.530%
50 - 99£0.514%
100 - 199£0.497.5%
200 - 499£0.4711.5%
500 +£0.4515%

Minimum order quantity: 10.

Description

For critical applications.

Specifications for 50x25.4x1.5mm Disc Spring Washer - Steel (50 CR V4) - Phosphated
  • Material
    Steel
  • Surface Treatment
    Phosphated
  • Thickness
    1.5mm
  • Hole Diameter
    25.4mm
  • Material Technical
    50 Cr V4
  • D
    25.4mm
  • F
    9063
  • Outer Diameter
    50
  • di
    25.4
  • Diameter
    25.4mm
  • di (H12)
    25.4
  • de
    50
  • l0
    3.9
  • t
    2.5
  • MFR Part No.
    36450.525.015

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome