Connector Screw HDC HE 10 MS 16A 400V

Connector Screw HDC HE 10 MS 16A 400V

Order Code: ZT4990573S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

Weidmuller CONNECTOR SCREW HDC HE 10 MS 16A 400V HDC Core Assortment (P201) 1203900000

Specifications for Connector Screw HDC HE 10 MS 16A 400V
  • Width
    64mm
  • Depth
    34mm
  • Height
    35.7mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome