0
1

M24x700 100mm Hook Anchor BZP

Order Code: ZT3945017S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 +£14.877%


Description

Hook Anchors,
Metric,
Steel - BZP (Bright Zinc Plated).

Specifications for M24x700 100mm Hook Anchor BZP
  • Thread Size
    M24
  • Surface Treatment
    Zinc Plated
  • Length
    700mm
  • Material
    Steel
  • L
    700mm
  • Diameter
    M24
  • Thread
    Metric thread
  • d-D
    M24
  • P
    3
  • a
    150

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome