M39 Long Tab Washer with Wing - A2 Stainless Steel DIN 463
0
1

M39 Long Tab Washer with Wing - A2 Stainless Steel DIN 463

Order Code: ZT3920696S

£1.49each Inc VAT (20%)
£14.90 minimum order value
QuantityPriceDiscount
1 - 19£1.490%
20 - 49£1.434%
50 - 99£1.378%
100 - 199£1.3112%
200 +£1.2516%

Minimum order quantity: 10.

Description

Long Tab and Wing Washer,
Metric,
A2 Stainless Steel,
DIN 463

See full description
Specifications for M39 Long Tab Washer with Wing - A2 Stainless Steel DIN 463
  • Thickness
    1.6mm
  • Diameter
    72mm
  • Surface Treatment
    Plain
  • Hole Diameter
    40mm
  • Material
    Stainless Steel
  • Leading Standard
    DIN 463
  • For nom. size
    M39
  • s
    1.6
  • d2
    72
  • d1
    40
  • DIN
    463
  • b
    32
  • L1
    64
  • Material Technical
    A2
  • L2
    41
  • MFR Part No.
    51910.390.001

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome