M39 Long Tab Washer with Wing - A4 Stainless Steel DIN 463
0
1
2

M39 Long Tab Washer with Wing - A4 Stainless Steel DIN 463

Order Code: ZT3307467S

£1.59each Inc VAT (20%)
£15.90 minimum order value
QuantityPriceDiscount
1 - 19£1.590%
20 - 49£1.534%
50 - 99£1.468%
100 - 199£1.4012%
200 +£1.3415.5%

Minimum order quantity: 10.

Description

Long Tab and Wing Washer
Metric
A4 Stainless Steel
DIN 463

See full description
Specifications for M39 Long Tab Washer with Wing - A4 Stainless Steel DIN 463
  • Hole Diameter
    40mm
  • Diameter
    72mm
  • Leading Standard
    DIN 463
  • Material
    Stainless Steel
  • For nom. size
    M39
  • Thickness
    1.6mm
  • b
    32
  • L2
    41
  • s
    1.6
  • Material Technical
    A4
  • L1
    64
  • d2
    72
  • DIN
    463
  • d1
    40
  • MFR Part No.
    55910.390.001

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome