Computer Cupboard, HxWxD 1550 X 800 X 690mm, With Wide Pull-Out Shelf

Computer Cupboard, HxWxD 1550 X 800 X 690mm, With Wide Pull-Out Shelf

Order Code: ZT2708153S

£2,299.99 Inc VAT (20%)


Description

Computer cupboard, HxWxD 1550 x 800 x 690 mm, with wide pull-out shelf. Supplied = assembled. Overall height = 1550 mm. Overall width = 800 mm. Overall depth = 690 mm. Internal dimensions monitor compartment = HxWxD 530x740x330 mm. Max. monitor size (LCD) = 24 inch. Material of housing = sheet steel, powder coated. Body colour = light grey RAL 7035. Front colour = gentian blue RAL 5010. Vision panel dimensions = 535x375 mm. Number of pull-out shelves = 1 pcs. Max. load per drawer = 50 kg. Number of shelves = 1 pcs. Number of drawers = 1 pcs. Ventilation = active ventilation (axial fan) with filter. Protection type = IP50. Fittings = keyboard shelf. Feature = lockable. Model = with wide pull-out shelf. Door type = hinged door. Very robust industrial model. Huge storage space for printer, computer, etc. including pull out printer shelf. Dust protection IP50. Sturdy, powder coated sheet steel construction. Body in light grey RAL 7035, fronts in gentian blue RAL 5010. Cable entry with stress relief. Height x width x depth 1550 x 740 x 695 mm. Lockable monitor housing Internal HxWxD 530 x 740 x 330 mm. Dust protection in accordance with IP50. Lockable monitor door With Plexiglas safety window (535 x 375 mm) 100 mm high keyboard drawer With special folding insert for keyboard and mouse. Lockable double door cupboard With large storage space for computer, printer and accessories. Axial fan to protect against overheating. Shelf For paper etc. Sturdy pull-out shelf Max. load approx. 50 kg. Your advantage Heavy duty shelves. Also suitable for heavy printers etc.

See full description
Specifications for Computer Cupboard, HxWxD 1550 X 800 X 690mm, With Wide Pull-Out Shelf
  • Number of Shelves
    1
  • Number of Drawers
    1
  • Supplied
    Assembled
  • Colour
    Light Blue
  • Body Colour
    Light Grey
  • Door Type
    Hinged Door
  • Overall Width
    800mm
  • Overall Height
    1550mm
  • Overall Depth
    690mm
  • Features
    Lockable
  • Vision Panel Dimensions
    535x375mm
  • Fittings
    Keyboard Shelf
  • Monitor Size (LCD)
    24in
  • Drawer Load Capacity
    50kg
  • Housing Material
    Sheet Steel, Powder Coated
  • Number of Pull-Out Shelves
    1
  • Front Colour
    Gentian Blue
  • Protection Type
    IP50

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome