Floor Protection Mat ECOGRIP SOLID, With Studs For Carpeted Floors, WxD 1200 X 900mm

Floor Protection Mat ECOGRIP SOLID, With Studs For Carpeted Floors, WxD 1200 X 900mm

Order Code: ZT2700064S

£129.99 Inc VAT (20%)


Description

Floor protection mat ECOGRIP SOLID, with studs for carpeted floors, WxD 1200 x 900 mm. Shape = rectangular. Width = 1200 mm. Depth = 900 mm. Material = polycarbonate. Colour = transparent. Feature = can be driven on, protects floors, non-slip. Application = for carpeted floors. Mat thickness = 2.1 mm. Product type = floor protection mats. Hard-wearing and durable. Made from at least 80% recycled material. Flame retardant B1 in accordance with DIN 4102. Suitable for floor heating. Clear, crystalline structure paired with high light transmission and crystal-clear transparency. Unwelcome scratches or stains on the floor are concealed. High impact and break resistance make ECOGRIP SOLID a hard-wearing floor protection mat. It consists of at least 80% recycled material and is robust and durable, at the same time highly scratch-resistant and temperature-resistant. The mat prevents unnecessary wear and tear of the floor covering and guarantees unrestricted freedom of movement for chair castors etc. The blunt anchor studs (1.8 mm) on the underside grip into the soft pile and keep the mat in place.

See full description
Specifications for Floor Protection Mat ECOGRIP SOLID, With Studs For Carpeted Floors, WxD 1200 X 900mm
  • Colour
    Transparent
  • Material
    Polycarbonate
  • Product Type
    Floor Protection Mats
  • Depth
    900mm
  • Shape
    Rectangular
  • Width
    1200mm
  • Applications
    Carpeted Floors
  • Mat Thickness
    2.1mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome