Aria Clock Metal Grey - 400094280

Order Code: ZT4175181S

£25.99 Inc VAT (20%)


Description

The Unilux Aria clock in metal grey offers precision quartz clock movement displayed in a classic design which would look great in the office. Featuring a glass surface of 280mm, the clock facilitates readability up to 30m. Supplied with a 2 year guarantee.
Classic wall clock design
Precision quartz clock movement
Large black numbers on white background for clarity
Maximum readability up to 30m
ABS plastic frame with flat mineral glass lid
Quick wall fixing with 1 eyelet
Diameter: 280mm
Depth: 35mm
Requires 1x AA battery (not included)
Finish: Grey metal

See full description
Specifications for Aria Clock Metal Grey - 400094280
  • Diameter
    280mm
  • Depth
    35mm
  • Product Type
    Wall Clock
  • Colour
    Grey
  • Material
    Mineral Glass