Wall Clock, Ø250mm, Quartz Clock, White Clock Face

Wall Clock, Ø250mm, Quartz Clock, White Clock Face

Order Code: ZT2711117S

£119.99 Inc VAT (20%)


Description

Wall clock, 250 mm, quartz clock, white clock face. Supplied = assembled. Housing colour = silver. Dial face = with numbers. Shape = round. Housing material = aluminium. Clockwork = quartz. Diameter = 250 mm. Design of dial face = white. Fittings = incl. battery. Product type = wall clocks. Everything at a glance - time, temperature and humidity. Glass front. Hand for seconds. Housing made of brushed aluminium. White clock face. 250 mm. All clocks are supplied with a battery. Quartz clocks Ideal if you are located in an area with poor radio reception, or in a building with steel beams. Radio synchronised clocks may not function properly in these cases.

See full description
Specifications for Wall Clock, Ø250mm, Quartz Clock, White Clock Face
  • Product Type
    Wall Clocks
  • Supplied
    Assembled
  • Diameter
    250mm
  • Shape
    Round
  • Fittings
    Incl
  • Housing Material
    Aluminium
  • Design of Dial Face
    White
  • Clockwork
    Quartz
  • Housing Colour
    Silver
  • Dial Face
    With Numbers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome