Wall Clocks


£59.99 Inc VAT (20%)

See 5 Product Variants
£59.99

Description


Description unavailable

Feature Attributes

Case Material:
Plastic
Battery Type:
AA 1.5v Battery
Case Diameter:
300 mm
Mounting Type:
Wall

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome