Augusta Driftwood Open Coffee Table

Order Code: ZT1392251S

£93.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£93.990%
5 +£90.234%


Description

A great centre piece, this industrial look coffee table has useful undershelf storage in an easy to clean driftwood effect melamine finish with plastic pull handles and metal feet.

Specifications for Augusta Driftwood Open Coffee Table
  • MFR Part No.
    AGD902
  • Material
    Textured Manufactured Board/Metal
  • Weight
    14.5kg
  • Height
    46.6cm
  • Width
    91cm
  • Depth
    45cm
  • Maximum Weight
    15kg
  • Assembly Required
    Yes
  • Construction
    Flat Packed
  • Side Thickness
    16mm
  • Table Frame Material
    Manufactured Board
  • Leg Height
    200mm
  • Leg Width
    95/55mm
  • Internal Finish
    Finished
  • Leg Depth
    8mm Diamm
  • Leg Colour
    Grey
  • Approx. Assembly Time
    40min
  • Back Thickness
    3mm
  • Leg Material Type
    Metal
  • Leg Shape
    Hairpin
  • Table Top Colour
    Driftwood
  • Top Thickness
    16mm
  • Frame Colour
    Driftwood
  • People For Assembly
    1
  • Tools For Assembly
    Screwdriver, Hammer
  • Table Top Material
    Manufactured Board
  • Table Frame Colour
    Driftwood
  • External Colour
    Driftwood/Calico

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome