Rattan End Table Side Coffee Desk W/Adjustable Foot Pads for Patio Garden

Rattan End Table Side Coffee Desk W/Adjustable Foot Pads for Patio Garden

Order Code: ZT3351047S

£52.99 Inc VAT (20%)
£54.993.5% off
QuantityPriceDiscount
1 - 4£52.990%
5 +£50.874%


Description

STYLISH GARDEN TABLE: Great for keeping drinks, food etc. on for every day and occasional use.PE WICKER RATTAN: Sturdy, suitable for use all-year round and low maintenance. ALUMINIUM FRAME: Provides solid and reliable support.GLASS TABLE TOP: Adds a sleek finishing touch that’s easy to look after.ADJUSTABLE FOOT PADS: Ensures the table is level at all times.MATCHING ITEMS AVAILABLE: 860-044 AND 860-045. DIMENSIONS: 50L x 49.5Wx 50Hcm. MAXIMUM WEIGHT CAPACITY 30KG. ASSEMBLY REQUIRED.

See full description
Specifications for Rattan End Table Side Coffee Desk W/Adjustable Foot Pads for Patio Garden
  • Product Type
    End Table
  • Finish
    Glass
  • Frame Material
    Aluminium
  • Maximum Weight Capacity
    30kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome