Specifications for Ergo Comfort Executive Chair Mesh Backed Blue
  • Back Width
    47cm
  • Seat Height
    52-64cm
  • Seat Width
    50cm
  • Seat Depth
    47cm
  • Colour
    Blue
  • Back Height
    57cm
  • MFR Part No.
    9500MESH/BLU
  • Weight
    16.5kg
  • Maximum Weight
    15kg
  • Overall Width
    5cm
  • Optional Chrome Base
    Yes
  • No. of Cartons
    1
  • Maximum Usage
    24hours
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome