THEA - Shelf Unit, 1 Shelf, 2 File Heights, Antique White

THEA - Shelf Unit, 1 Shelf, 2 File Heights, Antique White

Order Code: ZT2723357S

£359.99 Inc VAT (20%)


Description

THEA - Shelf unit, 1 shelf, 2 file heights, antique white. Supplied = assembled. Height = 781 mm. Width = 400 mm. Depth = 442 mm. Body colour = antique white. Material = chipboard, melamine coated. Product type = office shelving units. Series = THEA. Number of shelves = 1 pcs. Shelf material = chipboard, melamine coated. Shelf colour = antique white. Shelf thickness = 25 mm. Number of lever arch file heights = 2 pcs. Shelf height adjustment increments = 32 mm. Thickness of body = 19 mm. Plinth height = 45 mm. All shelving units with bonded and screwed body and rear wall set in all-round groove. Steel plinth 45 mm high, powder coated in white aluminium. Both with holes spaced at 32 mm for individual height adjustment of the shelves. Material thickness Side panels 19 mm. Top, base, shelves 25 mm. Supplied fully assembled.

See full description
Specifications for THEA - Shelf Unit, 1 Shelf, 2 File Heights, Antique White
  • Material
    Chipboard, Melamine Coated
  • Number of Shelves
    1
  • Supplied
    Assembled
  • Product Type
    Office Shelving Units
  • Height
    781mm
  • Width
    400mm
  • Depth
    442mm
  • Series
    Thea
  • Shelf Colour
    Antique White
  • Shelf Thickness
    25mm
  • Plinth Height
    45mm
  • Shelf Material
    Chipboard, Melamine Coated
  • Body Thickness
    19mm
  • Colour
    Antique White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome