PU Leather Home Office Chair High Back Computer Chair with Swivel Wheels Black

PU Leather Home Office Chair High Back Computer Chair with Swivel Wheels Black

Order Code: ZT3351905S

£119.99 Inc VAT (20%)


Description

Adjustable: Height of this executive office chair is adjustable, tall back and armrests for body support. Padded all over for comfort. Swivel seat to move with your body.145° reclining back and manual footrest: Lean back when you want to take a break on this computer chair. Retractable footrest to lift your lower body comfortably.Comfortable: Thick sponge filled in the desk chair to work for extended periods. Faux leather upholstery is soft and smooth against the skin.Five wheels: Home office chair moves around easily - move it with you where you want.Dimensions: 117-127H x 64.5L x 69Wcm. Maximum load 120kg. Assembly required.

See full description
Specifications for PU Leather Home Office Chair High Back Computer Chair with Swivel Wheels Black
  • Colour
    Black
  • Material
    PU Leather
  • Assembly
    Required
  • Maximum Load
    120kg
  • Product Type
    Home Office Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome