Spry Stool Black Frame Black Fabric

Spry Stool Black Frame Black Fabric

Order Code: ZT1246107P

£369.99 Inc VAT (20%)


Description

• Cushioned seat pad with waterfall front • Cushioned dished seat design • Contoured backrest for added comfort • Triple lever mechanism for gas lift, seat and backrest tilt controls • Seat and backrest angle adjustment • PCB: permanent contact backrest • Optional armrests • Gas lift tested up to: 150 kg • Usage: 8 hours • ANSI/BIFMAX 5.1-2017 Strength and Endurance tested

Specifications for Spry Stool Black Frame Black Fabric
  • Seat Width
    360mm
  • Weight
    8kg
  • Colour
    Black
  • Seat Height
    560-790mm
  • Product Type
    Office Chairs
  • Seat Depth
    350mm
  • Material
    Fabric
  • Arm Type
    No Arms
  • Style
    Operator/Task Chairs
  • Standards
    EN 1021-1, EN 1021-2
  • Recommended Weight Limit
    125kg
  • Recommended Usage
    8hours
  • Assembly Required
    Flat Packed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome