Fork roller, polyurethane, length 82 mm, roller width 75 mm. Supplied = assembled. Roller diameter = 82 mm. Roller width = 75 mm. Axle diameter = 20 mm. Installation length = 82 mm. Wheel material = polyurethane. Max. load = 600 kg. Roller bearing = precision ball bearing. Temperature resistance = -20 °C to +80 °C. Product type = lift truck castors/wheels. With metal core. 2 precision ball bearings. Particularly high quality design. Other dimensions and qualities available on request, please specify installation length and axle .
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy