BLX9mmB Metric Hex Key Set
0
1
2

BLX9mmB Metric Hex Key Set

Order Code: ZT1011596X

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 +£18.045%

Order by 12pm, get it Tomorrow

Description

A 9 piece hex-ball L-wrench key set, featuring an extra long arm design with a 25° ball-end angle for greater leverage when tightening/loosening fasteners. Made using a durable Protanium® steel alloy exclusive to Bondhus, and coated with BriteGuard™ corrosion protection you can be assured of a lasting tool lifespan.

Features and Benefits
• 9 piece metric set from 1.5mm - 10mm
• Protanium® steel alloy exclusive to Bondhus for improved durability and strength
• BriteGuard corrosion protection to help increase tool lifespan
• 25° ball-end angle for better leverage
• Extra-long arm design

Typical Applications
• Domestic
• Mechanical

See full description
Specifications for BLX9mmB Metric Hex Key Set
  • Tip Type
    Hex Key Set
  • Tip Material
    Alloy Steel
  • MFR Part No.
    817099
  • Body Shape
    L-wrench
  • Number of Pieces
    9
  • Maximum Ball Drive Angle
    25°
  • Metric or Imperial
    Metric
  • Insulated
    No
  • Handle Style
    L-Handle
  • Pack Type
    Set
  • Tip Size
    10mm
Product Reviews -
a day ago by thomas
great product and value for money

5 years ago by Philip
good value for money

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome