230mm/9" S/Pile Poly. Paint Roller Sleeve
0
1

230mm/9" S/Pile Poly. Paint Roller Sleeve

Order Code: ZT1009634XCopy

£1.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.990%
20 - 49£1.914%
50 - 99£1.838%
100 - 199£1.7512%
200 +£1.6716%


Description

For eggshell paints on smooth surfaces. Use also with semi-gloss, vinyl silk, undercoat, primers on smooth flat surfaces - hardboard, fibreboard, plaster finish, plasterboard, doors.
To fit Kennedy 230mm wide bird cage pattern rollers.

Specifications for 230mm/9" S/Pile Poly. Paint Roller Sleeve
  • Roller Length
    9.0in
  • Number of Pieces
    1
  • Suitable Paint Types
    Eggshell
  • Surfaces
    Smooth
  • Nap Size (Pile Length)
    Short
  • Roller Core Diameter
    44mm
  • Sleeve Material
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome