20-115mm Industrial Chain Pipe Cutter
0
1
2

20-115mm Industrial Chain Pipe Cutter

Order Code: ZT1010614X

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£93.996%


Description

Cuts wall pipe (welded and seamless) up to 6mm thick. The grip action eliminates hand gripping effort to ensure perfect tracking.

Specifications for 20-115mm Industrial Chain Pipe Cutter
  • Minimum Pipe Capacity
    25/32mm
  • Maximum Pipe Capacity
    4-17/32mm
  • Type
    Chain Pipe Cutter
  • Pipe Capacity
    20 to 115mm
  • Overall Length
    250mm
  • Maximum Pipe Thickness
    5mm
  • Compatible Pipe Material
    Wall Pipe

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome