Metric Combination Spanner Set, 6 - 32mm, Set of 25
0
1

Metric Combination Spanner Set, 6 - 32mm, Set of 25

Order Code: ZT1005507XCopy

£42.99each Inc VAT (20%)
£8,082.12 minimum order value

Minimum order quantity: 188.
Currently unavailable

Description

Set of chrome vanadium combination spanners comprising:

25 Piece Set Contents: 6, 7, 8, 9, 10, 11, 12, 13, 14,15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 30, and 32mm.

Specifications for Metric Combination Spanner Set, 6 - 32mm, Set of 25
  • Material
    Chrome Vanadium Steel
  • Type
    Combination Spanner Set
  • Finish/Coating
    Matte
  • Number of Pieces
    25
  • Metric or Imperial
    Metric
  • Standards Met
    DIN3113
  • Spanner Size
    6mm
    7mm
    8mm
    9mm
    10mm
    11mm
    12mm
    13mm
    14mm
    15mm
    16mm
    17mm
    18mm
    19mm
    20mm
    21mm
    22mm
    23mm
    24mm
    25mm
    26mm
    27mm
    28mm
    30mm
    32mm
  • Size Range
    Jun-32mm
Product Reviews -
6 years ago by Richard
Senator seems to be a good make. The spanners are nice

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome