Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Sample tube with hinged lid Polyethylene 20ml 24.8x74.5mm PK10
By Kartell
Order Code:
ZT1279639S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 - 19
£11.03
8%
20 +
£10.55
12%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/sample-tube-with-hinged-lid-polyethylene-20ml-24-8x74-5mm-pk10/p/ZT1279639S
Add to quotation
View all Bottles
Description
Sample tube with hinged lid Polyethylene 20ml 24.8x74.5mm
Tags:
#BulkDiscount
Specifications
Specifications for Sample tube with hinged lid Polyethylene 20ml 24.8x74.5mm PK10
Product Code
TUB1110
Pack Size
10
Product Type
Sample Containers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome