Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Buckets
Bucket Specimen 25L Pp+ Lid White
Order Code:
ZT2904732S
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 - 9
£19.19
4%
10 - 19
£18.39
8%
20 +
£17.59
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/laboratory-equipment/buckets/bucket-specimen-25l-pp%2B-lid-white/p/ZT2904732S
Add to quotation
View all Buckets
Description
Bucket Specimen 25L PP+ Lid White BUC2020
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Bucket Specimen 25L Pp+ Lid White
Product Code
BUC2020
Pack Size
Each
Product Type
Buckets & Tanks
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome