Specifications for Gosselin Bottle sqaure hdpe 2ltr red cap sterile PK50
  • Material
    HDPE
  • Pack Size
    50
  • Product Code
    LC2000-03
  • Colour
    Natural
  • Product Type
    Plastic Bottles
  • Capacity
    2000ml
  • Closure Size
    58mm
  • Size
    50
  • Cap Colour
    Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome