Arc welding rods for mild steel and medium tensile steels.
Fincord M 6013
Medium rutile coated, all positional rods. Minimum spatter.
Applications: for steel plate and strip including structural steels.
N.B. Suitable for AC (50V minimum open circuit) and DC+/-.
Recommended Amperages
Size (mm): 2.0. Min.: 40A. Max.: 60A.
Size (mm): 2.5. Min.: 55A. Max.: 90A.
Size (mm): 3.2. Min.: 80A. Max.: 130A.
Size (mm): 4.0. Min.: 120A. Max.: 180A.
Size (mm): 5.0*. Min.: 160A. Max.: 240A.
Size (mm): 6.0. Min.: 220A. Max.: 290A.
*Sizes available on request
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy