Sieve 24cm Diameter

Sieve 24cm Diameter

Order Code: ZT4969930S

£5.99 Inc VAT (20%)
£6.9914% off
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Chef Aid Sieve 24cm Diameter The Chef Aid Sieve can be used as a sieve and colander. With a metal stand unlike other sieves it rests on the surface for draining to help prevent spillages. The Tin material has small perforations allowing you to use as you would a fine mesh sieve but with the strength of a colander. It is easy to clean and has a long handle.

Specifications for Sieve 24cm Diameter
  • Type
    Sieve and Colander
  • Product Type
    Sieve
  • Diameter
    24cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome