Alumslip Anti-seize 500GM Tin
0
1

Alumslip Anti-seize 500GM Tin

Order Code: ZT1037142XCopy

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

Copper-free Alumslip anti-seize/assembly compound is specially formulated to protect against seizure even under extreme conditions of pressure and temperature. Also a highly effective thread lubricant and protective. Temp range up to 1100°C.

Specifications for Alumslip Anti-seize 500GM Tin
  • Features
    Copper-free Alumslip Anti Seize/Assembly Compound is Specially Formulated to Protect Against Seizure Even Under Extreme Conditions of Pressure and Temperature. also a Highly Effective Thread Lubricant and Protective
  • Operating Temperature Range
    1100°C
  • For Use On
    Metal
  • Container Type
    Tin
  • MFR Part No.
    11005
  • Series
    Alumslip
  • Product Type
    Anti-Seize Lubricant
  • Type
    Lubricant
  • Form
    Lubricant
  • Colour
    Silver
  • Size
    500g
Product Reviews -
6 years ago by Alan
Excellent product, good that Zoro have it as many local suppliers to my location haven't even heard of it. I found out by my supplier Greg who owns 4Play Jeep. I also got a tin of it for my local garage Middletons, who hadn't heard of it but are going to give it a spin

2 years ago by Ron
Correct product for steel/aluminium cycle components. A smaller size would be better for DIY users.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome