0
1
2
3

Hooded Cat Litter Tray with Scoop Drawer Pan Handle Deodorants Light Blue

Order Code: ZT4184986S

£49.99 Inc VAT (20%)


Description

An excellent design like no other – this enclosed cat litter box from PawHut offers total privacy, whilst concealing unpleasant odours. It has a spacious main room, where they'll enter through the doors, which has a striped pad at the front to stop pets from spreading litter everywhere. It comes with a removable tray and scoop, making cleaning extra simple, and there are air fresheners in the chimney to keep the space smelling fresh. A comfortable and private spot for pets – just what they need. - A unique hut design
- Pull out tray and scoop for easy cleaning
- Handle for easy movement
- Includes two deodorants to keep the space smelling fresh
- Front striped pad to stop spreading the litter
- An enclosed room gives pets extra privacy
- Suitable for cats up to 5kg- Colour: Light Blue, Green and White
- Material: PP and ABS
- Dimensions: 42H x 47W x 45Dcm. Inside space: 40H x 41.5W x 36Dcm. Front door: 18H x 20.5Wcm. Bottom tray: 9H x 41.5W x 36Dcm. Pad: 45L x 25Wcm. Scoop: 3H x 20.5L x 9.5Wcm
- Weight capacity: 8kg
- Item label: D31-077V00LB

See full description
Specifications for Hooded Cat Litter Tray with Scoop Drawer Pan Handle Deodorants Light Blue
  • Product Type
    Hooded Cat Litter Tray
  • Weight Capacity
    8kg