Cat Litter Box Enclosure with Cat House Bed Scratching Posts Platform
0
1
2
3

Cat Litter Box Enclosure with Cat House Bed Scratching Posts Platform

Order Code: ZT4184984S

£79.99 Inc VAT (20%)


Description

Discover pet paradise with this PawHut cat tree, which also has a litter box. The ultimate haven with different levels for climbing and jumping, whilst the hanging toy ball grabs their attention when feeling playful. Instead of ruining your furniture, they'll dig and shed their claws on the scratching posts. To use the toilet, the enclosed litter box gives them a private space to do so. Then, they'll relax in their comfy hammock or top perch, covered in soft plush for extra cosiness. - 2 in 1 design, a cat tree and a cat litter box
- Includes a private enclosure, scratching post, cat house, platforms, cat bed and hammock
- With two optional entrances, you can set it up in any corner of your home
- Made with sturdy particle board, it has an anti-tip rope for added stability
- Covered with soft plush and durable sisal, making it a cosy haven for pets to enjoy
- Stylish furniture-style design, compliments your home décor
- Suitable for 1-2 cats up to 5kg
- Assembly required- Colour: Grey and beige
- Material: Particle board, polyester, sisal and spray cotton
- Overall dimensions: 144.5H x 53L x 48Wcm. Overall cat litter box: 48H x 53L x 48Wcm. Inside cat litter box: 45.5H x 50L x 45Wcm. Door: 45H x 49.5Lcm. Hole: Φ20cm. Cat box: 30.5H x 30L x 30Wcm. Cushion: 3T x 28L x 28Wcm. Overall cat bed: 7.5H x 41L x 38Wcm. Inside cat bed: 6H x 30L x 27Wcm. Platform: 39L x 29Wcm. Hammock: 12H x Φ30cm
- Maximum weight capacity: Cat litter box: 10kg. Platforms: 10kg. Hammock: 8kg
- Item label: D31-082V70GY

See full description
Specifications for Cat Litter Box Enclosure with Cat House Bed Scratching Posts Platform
  • Product Type
    Cat Litter Box Enclosure
  • Colour
    Grey and Beige

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome